• Cart

DESCRIPTION

  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Mounting hardware included
  • Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
  • ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
  • ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
  • ON/OFF indicator light will signal red when batteries are low
  • Offers five volume levels that you can adjust at the spout to get the amount of soap you desire
  • Perfect for hand soap, dish soap, and hand sanitizer
  • Touch2O.xt Technology offers both touch and proximity sensing technology to activate
  • Touch2O.xt operates with tap functionality or by placing your hands within the 1/2 in. sensing field around the soap dispenser

Delta Faucet Traditional® 4-3/16 in. Touch Soap Dispenser

D72045T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
GSA Approved
No
Height
4-3/16 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
4-3/16 in
Spout Reach
4-5/8 in

Starting at
$113.4
EACH
  • QUANTITY