DESCRIPTION

  • Single handle valve cartridge

Delta Faucet 4-Ceramic Cartridge for 22T

DRP34324

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Delta Grail Collection Pull Down Faucet Models
Cartridge Type
Ceramic
Color Finish
Brass
Color Finish Category
Brass Tones
Height
2-1/2 in
IsAcceptableImage
Material
Brass

Starting at
$24.34
EACH
  • QUANTITY