DESCRIPTION

  • ADA Compliant
  • Cold water only
  • Dual handle design for easy operation
  • Escutcheon
  • Single hole installation

Delta Faucet Traditional® 4 gpm Double Lever Handle Wall Mount Pot Filler 90 Degree Double Jointed IPS Connection

D1177LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Traditional®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4 gpm @ 60 psi, 15.1 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-7/32 in
Spout Reach
23-5/8 in
Spout Swivel
90°
Spout Type
Double Jointed
Trim Only
No

Starting at
$366.2
EACH
  • QUANTITY