DESCRIPTION

  • Handle sold separately
  • Includes matching handshower
  • Leland®
  • Spout is 7-1/8" long, 5" high and 3-3/16" from deck to spout outlet
  • Trim only

Delta Faucet Leland® 4-Hole 18 gpm Roman Tub Trim with Hand Shower (Less Handle)

DT4778LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Leland®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
18 gpm
IAPMO Listed
No
Material
Brass
NSF Certified
No
Spout Height
3-3/16 in
Spout Reach
7-1/8 in
Spout Type
Diverter, Fixed
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY