DESCRIPTION

  • ADA compliant
  • Flow rate: 2.0 gpm at 80 psi
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Includes coordinating hand shower
  • Includes double check valves for backflow prevention
  • Installation: 4 hole
  • Requires rough-in R4707
  • Rigid slip-on diverter spout

Delta Faucet Trinsic® 2 gpm 4-Hole Roman Tub Trim with Hand Shower and Double Lever Handle (Trim Only)

DT4759

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Trinsic®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
Copper
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
10 in
Spout Type
Rigid Slip-On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$337.6
EACH
  • QUANTITY