DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • MUST ORDER HANDLES SEPARATELY
  • Metal pop-up assembly included

Delta Faucet Charlotte® 4-Hole Bidet Faucet with Vacuum Breaker

D68485COLHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1, ANSI A112.18.2
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Center Size
5 in - 8 in
Collection
Charlotte®
Color Finish
Cocoa Bronze/Brilliance® Polished Nickel
Color Finish Category
Bronze Tones
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY