DESCRIPTION

  • 4-hole 8 in. installation
  • Assembled dimensions: 11-5/8 in. H x 9-3/4 in. D x 15-1/2 in. W
  • Includes convenient side sprayer
  • Standard spout swivels 360degrees
  • in. long hose provides outstanding reach

Delta Faucet Windemere® 1.8 gpm Double Lever Handle Kitchen Faucet

D21996LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Windemere®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
11-5/8 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
10-1/4 in

Starting at
$108.36
EACH
  • QUANTITY