DESCRIPTION

  • ADA compliant
  • Arched spout for easy filling of pots and pans
  • Features Diamond™ Seal Technology for lasting durability
  • Flow rate: 1.8 gpm at 60 psi
  • Maximum deck thickness: 2-1/2"
  • Standard spout

Delta Faucet Collins™ 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel Spout 3/8 in. Compression Connection

D140DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Collins™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-7/32 in
Spout Reach
9-3/16 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No

Starting at
$121.43
EACH
  • QUANTITY