DESCRIPTION

  • Automatic water flow shut-off after 4 minutes helps conserve water
  • Easily wipe away calcium and lime build-up with the touch of a finger
  • Helps keep your faucet cleaner
  • Includes 6 AA batteries
  • LED light signals blue when touch mode is active and flashes red when batteries are running low
  • Multi-Flow™ spray settings
  • TempSense® LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Touch activated

Delta Faucet Linden™ 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Swivel Pull-Out Spout 3/8 in. Compression Connection

D4353TDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Linden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-7/8 in
Spout Reach
9-57/64 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No
Width
10-1/2 in

Starting at
$365.28
EACH
  • QUANTITY

DOCUMENTS