DESCRIPTION

  • Hand-held shower and built-in diverter
  • Trim only

Delta Faucet Arzo® 4-Hole Roman Tub Faucet with Hand Shower and Double Lever Handle Deckmount (Trim Only)

DT4786

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Arzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
18 gpm
Handle Type
Lever
Material
Brass, Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5 in
Spout Reach
8-1/4 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY