DESCRIPTION

  • Ceramic cartridge
  • One 1/2" NPT female top outlet
  • Polished chrome plated
  • Pop-up drain

Delta Faucet Teck® 0.5 gpm 1-Hole Centerset Cast Lavatory Faucet with Metal Pop-Up

D22C351

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-4/5 in
Spout Reach
5-3/4 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
$186.08
EACH
  • QUANTITY