DESCRIPTION

  • Chrome finish
  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 1.5 gpm at 80 psi
  • Single function
  • Spray face: 4"
  • WaterSense® certification promotes water conservation

Delta Faucet 1.5 gpm Showerhead

D52655

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
H2Okinetic®
WaterSense Labeled
Yes
Width
4 in

Starting at
$42.43
EACH
  • QUANTITY