Delta Faucet Double-Handle Lavatory Faucet D27C4954R7

DESCRIPTION

Delta Faucet Double-Handle Lavatory Faucet

D27C4954R7

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY