DESCRIPTION

  • Adjustable wall mount
  • Concealed installation screws
  • Mounts handshower to wall

Delta Faucet Adjustable Wall Mount for Hand Shower

DU4005PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$40.35
EACH
  • QUANTITY