DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Includes 60" hose
  • Pause feature reduces the water to a trickle
  • Spray settings: H2Okinetic® spray, full body spray, massaging spray
  • WaterSense® certification promotes water conservation

Delta Faucet Tesla® 4-Setting Adjustable Wall Mount Hand Shower

D55552

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
7-3/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Material
Brass, Metal, Plastic
NSF Certified
No
Showerhead Function
4
Spray Type
Full Body, H2Okinetic®, Massage, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$213.19
EACH
  • QUANTITY