• Cart

DESCRIPTION

  • 1-1/2 in. wall clearance
  • 1-1/4 in. diameter
  • 3 in. diameter flanges
  • 42 in. decorative grab bar
  • Concealed mounting for a clean look
  • Coordinates with Victorian, Cassidy, Linden and Windemere bath collections
  • Extends 2-3/4 in. from wall
  • Grab bar wall anchor included for a secure mount
  • Mounting hardware conveniently included
  • Supports up to 500 lbs. when properly installed

Delta Faucet Traditional® 42 in. Grab Bar

D41642

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
42 in
Material
Metal
Width
3 in

Starting at
$129.57
EACH
  • QUANTITY