5-1/2 in. Basin Wrench

Part #DRP60924  |  Item #4122245  |  Manufacturer Part #RP60924

$11.24 EACH

Length:

5-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Length: 5-1/2 in

Material: Plastic

Number of Tools Included: 1

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.055

Wrench Type: Basin