5-1/2 in. Steam Extender and Screw with Wrench
5-1/2 in. Steam Extender and Screw with Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 2- or 3-hole tub/shower faucets
- Extenders with 3" retention screws & wrench
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Extension Kit
- Length:
- 5-1/2 in
- Material:
- Metal
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.119 lb
- Width:
- 3 in