5-1/2 in. Tub Spout Wall Decal for Pull-Down Diverter in Polished Chrome

Part #DRP17829  |  Item #627405  |  Manufacturer Part #RP17829

$2.90 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall decal pull-down spout operation

Green

Specifications

ADA Compliant: No

Application: Accessories

Color Finish: Chrome

Color Finish Category: Chromes

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

Length: 5-1/2 in

NSF Certified: No

Product Type: Decal

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: Yes

Weight: 0.03

Width: 3-1/4 in