DESCRIPTION

  • 1" diameter stainless steel tubing
  • Curved shower rod
  • Includes mounting brackets

Delta Faucet 5 ft. Shower Rod

D42205

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1 in
IAPMO Listed
No
Length
5 ft
Material
Stainless Steel

Starting at
$32.99
EACH
  • QUANTITY

DOCUMENTS