DESCRIPTION

  • 1" stainless steel tubing
  • 5' long
  • 6" bow
  • Includes mounting brackets

Delta Faucet 5 ft. Shower Rod with Bracket

D42205ST

Color Finish

 

SPECIFICATIONS

Color Finish
Bright Stainless/Chrome
Color Finish Category
Stainless Steel
Diameter
1 in
Length
5 ft
Material
Stainless Steel

Starting at
$34.56
EACH
  • QUANTITY

DOCUMENTS