Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Venetian Bronze

You last purchased this on
 
Delta Faucet

Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Venetian Bronze

  • Fast #
  • Part #D52638RB20PK
  • Item #4899608
  • Manufacturer Part #52638-RB20-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
3-1/4 in
Diameter:
4-3/16 in
End Connection 1:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
4-19/100 in
Length:
3-1/4 in
Material:
Plastic
Material Type:
ABS
Maximum Height:
4-19/100 in
Product Type:
Faucet
Shape:
Round
Shower Arm Reach:
3-1/4 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
WaterSense Labeled:
Yes
Weight:
0.75 lb