Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Venetian Bronze

This product has been replaced by

Delta Faucet Venetian Bronze Multi Function Full Spray, Full Spray with Massage, Massage, Pause and Spray Showerhead
Delta Faucet Multi Function Full Spray, Full Spray with Massage, Massage, Pause and Spray Showerhead in Venetian Bronze
Manufacturer Part #52637-RB18-PK
You last purchased this on
 
Delta Faucet

Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Venetian Bronze Multi Function Full Spray, Full Spray with Massage, Massage, Pause and Spray Showerhead
Delta Faucet Multi Function Full Spray, Full Spray with Massage, Massage, Pause and Spray Showerhead in Venetian Bronze
Manufacturer Part #52637-RB18-PK
Delta Faucet

Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Venetian Bronze

  • Fast #
  • Part #D52637RB20PK
  • Item #4852265
  • Manufacturer Part #52637-RB20-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WaterSense® certification promotes water conservation
  • Pause feature reduces the water to a trickle
  • Spray settings: full body, full spray with massage, massaging, and H2Okinetic®
  • Assembled dimensions: 4-3/8" x 4-3/16" x 4-3/16"
  • Flow rate: 2.0 gpm at 80 psi
  • Soft, rubber spray holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Diameter:
4-3/16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Length:
4-3/8 in
Material:
Plastic
Material Type:
ABS
Shape:
Round
Shower Arm Reach:
4-3/8 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
WaterSense Labeled:
Yes