5 in. Metal Handle Kit in Polished Chrome

Part #DRP28898  |  Item #986808  |  Manufacturer Part #RP28898

$26.64 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handle with button and set screw

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-69/100 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 4-91/100 in

IAPMO Listed: Yes

Length: 5 in

Material: Zinc

Maximum Height: 4-91/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.83