DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Hand shower settings: 5
  • Pause feature reduces the water to a trickle
  • Self-cleaning H2Okinetic® spray holes
  • Soft-Touch® handle
  • Stretchable metal hose
  • WaterSense® certification promotes water conservation

Delta Faucet 2 gpm 5-Setting Wall Mount Hand Shower

D55445

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
10-5/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Material
Plastic
NSF Certified
No
Showerhead Function
Multi
Spray Type
Full Body, Massage, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$151.02
EACH
  • QUANTITY