Multi Function Hand Shower in Brilliance Polished Brass
Multi Function Hand Shower in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, High Efficiency Spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Includes 72 in. hose
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Diameter:
- 3-11/32 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- Yes
- Hose Length:
- 72 in
- Length:
- 8-3/4 in
- Material Type:
- ABS
- Maximum Height:
- 8-3/4 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - Maximum:
- 80 psi
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Fast Massage, Soft Drench, Full Spray w/ Massage, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.6 lb