DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Hand shower settings: 5
  • Self-cleaning H2Okinetic® spray holes
  • Soft-Touch® handle
  • Stretchable metal hose
  • WaterSense® certification promotes water conservation

Delta Faucet Transitional 2 gpm Hand Shower

D54445PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Transitional
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Depth
3-29/32 in
Faucet Mount
Arm Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
10-5/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Length
60 in
Material
Brass, Metal, Plastic
NSF Certified
No
Showerhead Function
5
Spout Reach
60 in
Spray Type
Full Body, Full Spray W/Massage, H2Okinetic®, Massaging, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$118.99
EACH
  • QUANTITY