Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Components Multi Function Hand Shower in Venetian Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #D59445RBPK
  • Item #4436158
  • Manufacturer Part #59445-RB-PK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • ADA compliant
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Universal Showering Components
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
3-11/25 in
Faucet Height:
10-5/16 in
Faucet Material:
Plastic
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/4 in
Hose Included:
No
Hose Length:
60 in
Length:
10-5/16 in
Maximum Height:
10-1/4 in
Pause Control:
Yes
Product Type:
Faucet
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Full, Pause
WaterSense Labeled:
Yes
Weight:
0.95 lb