DESCRIPTION

  • Five setting handshower
  • Self-cleaning H2O Kinetic® spray holes
  • Soft-Touch® handle
  • Stretchable metal hose

Delta Faucet Transitional 5-Setting Wall Mount Slide Bar Hand Shower

D51405

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Transitional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
10-5/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Material
Brass, Metal
NSF Certified
No
Showerhead Function
5
Spray Type
Full Body, Full Spray W/Massage, H2Okinetic®, Massaging, Pause
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY