DESCRIPTION

  • 50/50 pop-up drain assembly

Delta Faucet 50/50 Pop Up Drain Assembly

DRP27575

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$52.16
EACH
  • QUANTITY