DESCRIPTION

  • Dial adjusts temperature
  • Dual-function pressure balance cartridge
  • Handle adjusts volume
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Red/blue indicator

Delta Faucet Ara® Valve Trim Only

DT17067

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CSA Certified
Yes
Collection
Ara®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Flow Rate
2 gpm
Handle Type
Lever
Height
6-1/2 in
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves

Starting at
$145.95
EACH
  • QUANTITY