DESCRIPTION

  • Handle adjusts temperature
  • Metal lever handles
  • Order MultiChoice® universal rough-in separately
  • Red/blue pad print escutcheon
  • Single function pressure balance cartridge

Delta Faucet Ara® Wall Mount Valve Trim Only

DT14067

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
Ara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connections
Universal
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
6-1/2 in
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$126.51
EACH
  • QUANTITY