DESCRIPTION

  • 2-handle trim
  • 6-Setting diverter trim
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Delta Faucet Ara® 6-13/16 in. 6-Setting Integrated Diverter Valve Trim

DT24967

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Number of Handles
Two Handle
Trim Only
Yes
UL Listed
No
Valve Type
Tub & Shower Diverter Valves
Width
6-13/16 in

Starting at
$248.98
EACH
  • QUANTITY