DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

Delta Faucet Victorian™ 6-5/8 in. Toilet Tissue Holder

D74050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victorian™
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-63/100 in
Material
Brass
Width
6-5/8 in

Starting at
Call for Pricing
  • QUANTITY