DESCRIPTION

  • 6' straight shower rod
  • Stainless steel
  • With concealed screws

Delta Faucet 6 ft. Shower Rod with Flange

D42006

Color Finish

 

SPECIFICATIONS

Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
IsAcceptableImage
Length
6 ft
Material
Stainless Steel

Starting at
$47.66
EACH
  • QUANTITY

DOCUMENTS