• Cart

DESCRIPTION

  • 3 individual positions, 3 shared positions
  • For use with R11000 diverter rough-in
  • Includes cartridge
  • Metal lever or cross handle options
  • Must purchase handle separately to complete the unit

Delta Faucet Cassidy™ 6-Function 3-Port Diverter Trim

DT11997LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valve

Starting at
$113.07
EACH
  • QUANTITY