DESCRIPTION

  • Lifetime limited warranty on parts and finishes for original purchaser
  • Rough-in R11000 sold separately
  • Six function diverter
  • Three individual positions, three shared positions
  • Trim only

Delta Faucet Arzo® 6-Function Diverter

DT11986

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Arzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
5 in
IAPMO Listed
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Trim Only
Yes
Width
4-1/2 in

Starting at
$155.99
EACH
  • QUANTITY