Multi Function Hand Shower in Brilliance Stainless
Multi Function Hand Shower in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 135-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray
- Temp2O® Technology uses a hydro-powered digital display to show the temperature of the water flowing from your shower head - no batteries needed
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Includes 60 in. hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Diameter:
- 4-3/4 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-13/16 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-81/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 10-13/16 in
- Maximum Height:
- 10-81/100 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging, Drenching, Shampoo Rinsing, Shampoo Rinsing With Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.05 lb
- Width:
- 3-1/4 in