DESCRIPTION

  • Assembled dimensions: 6" x 3" x 6 "
  • Flow rate: 2.0 gpm at 80 psi
  • Soft, rubber spray holes
  • Spray setting: full body
  • WaterSense® certification promotes water conservation

Delta Faucet 2 gpm Raincan Showerhead

DRP61181

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Diameter
6 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
WaterSense Labeled
Yes

Starting at
$43.54
EACH
  • QUANTITY

DOCUMENTS