DESCRIPTION

  • 13 oz bottle included model RP21904
  • Height: 6"
  • Top fill

Delta Faucet 6 in. Soap Dispenser

DRP47280

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
6 in
Material
Plastic
Spout Reach
4-1/4 in
Spout Swivel
360°

Starting at
$41.61
EACH
  • QUANTITY