DESCRIPTION

Delta Faucet 6-Setting Diverter Cartridge

DRP51919

Cartridge Type:

Diverter

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Diverter
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

Starting at
$109.7
EACH
  • QUANTITY