• Cart

DESCRIPTION

  • Available in chrome, Venetian Bronze, Champagne Bronze, or Brilliance Stainless finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Three individual positions, three shared positions

Delta Faucet Vero® 6-Setting Diverter

DT11953

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Vero®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$158.68
EACH
  • QUANTITY