DESCRIPTION

  • 1/2" rough-in
  • Must also order R11000 rough-in
  • Six function diverter
  • Three individual positions, three shared positions

Delta Faucet Addison™ 6-Setting Diverter Trim

DT11992

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass, Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$138.77
EACH
  • QUANTITY