• Cart

DESCRIPTION

  • For use with R11000 diverter rough-in
  • Includes cartridge
  • Metal lever handles
  • Three individual positions and 3 shared positions

Delta Faucet Ashlyn® 6-Setting Tub and Shower Diverter Valve with Single Lever Handle

DT11964

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ashlyn®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass, Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Width
4-1/2 in

Starting at
$120.5
EACH
  • QUANTITY