DESCRIPTION

  • 60" long
  • Chrome/White
  • Includes one conical and one hex all brass nut
  • Lifetime warranty
  • Made of nylon, polyester and PVC
  • Voral

Delta Faucet Voral Ribbon Hose

DU494R60PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Voral
Color Finish
White/Polished Chrome
Color Finish Category
Whites
Length
60 in
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$27.51
EACH
  • QUANTITY

DOCUMENTS