Sleeve in Brilliance Polished Brass
Sleeve in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 600 Series tub/showers
- Sold individually
- Genuine Delta repair parts
- Brilliance Polished Brass finish
- Also available in other finishes
- Trim Sleeve
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-39/50 in
- Faucet Part Type:
- Sleeve
- Handle Type:
- Sleeve
- Height:
- 1-41/100 in
- Material:
- Brass
- Maximum Height:
- 1-41/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.065 lb