DESCRIPTION

  • Extends 7-7/16" from wall
  • For use with C7 60 watt bulb
  • Mounts on standard electrical box

Delta Faucet 60W 1-Light Wall Sconce

D7527

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-7/16 in
Energy Star Compliant
No
Height
10-1/2 in
Light Bulb Shape Code
C7
Lighting Direction
Up Lighting
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY