DESCRIPTION

  • 69" hose

Delta Faucet 69 in. Hose

DRP14990

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Length
69 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY