DESCRIPTION

  • One conical and one hex all-brass nut
  • Stretchable metal hose

Delta Faucet Hose

DU495S69PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
69 in
Material
Brass, Metal
Trim Only
No
WaterSense Labeled
No

Starting at
$34.36
EACH
  • QUANTITY

DOCUMENTS