69 in. Hose in Polished Chrome
69 in. Hose in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 69" hose
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 69 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.781 lb